NO CASH, Aluminum, 12 in x 24 in

  • Mfr # DUS08DWT2412M4-16

  • Zoro # G412527611


product price:  $42.69
/ea

Key Features

Legend
NO CASH
Sign Material
Aluminum
Height
12 in
Width
24 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT2412M4-16
Zoro #
G412527611
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
24 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
NO CASH
Sign Material
Aluminum
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Legend Color
Black
Sign Background Color
White
MUTCD Code
M4-16
Header
NO CASH

Description

  • •Sign Category: Route Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, M4-15GW M4-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.