NO CASH, Aluminum, 18 in x 36 in

  • Mfr # DUS08DWT3618M4-16GW

  • Zoro # G912528262


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Legend
NO CASH
Sign Material
Aluminum
Height
18 in
Width
36 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS08DWT3618M4-16GW
Zoro #
G912528262
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
36 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
NO CASH
Sign Material
Aluminum
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Header
NO CASH
Legend Color
White
MUTCD Code
M4-16GW
Sign Background Color
Green

Description

  • •Sign Category: Bicycle Facility ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3", L&R Inset 6"; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, M4-16GW M4-16GW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.