No Equestrians Symbol, Aluminum, 18 in x 18 in

  • Mfr # DUS08DWT1818R9-14

  • Zoro # G812529109


product price:  $43.99
/ea

Key Features

Legend
No Equestrians Symbol
Sign Material
Aluminum
Height
18 in
Width
18 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS08DWT1818R9-14
Zoro #
G812529109
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
18 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
No Equestrians Symbol
Sign Material
Aluminum
Sign Shape
Square
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Legend Color
Black & Red
MUTCD Code
R9-14
Header
No Equestrians Symbol

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, R9-13 R9-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.