No Gates Or Lights, Aluminum, 24 in x 30 in

  • Mfr # DUS08HYE3024W10-13P

  • Zoro # G412525402


product price:  $90.99
/ea
Free Shipping & Returns

Key Features

Legend
No Gates Or Lights
Sign Material
Aluminum
Height
24 in
Width
30 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS08HYE3024W10-13P
Zoro #
G412525402
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
30 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
No Gates Or Lights
Sign Material
Aluminum
Retroreflective Grade
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Horizontal Rectangle
Header
No Gates Or Lights
Legend Color
Black
Sign Background Color
Yellow
MUTCD Code
W10-13P

Description

  • •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, W10-13P W10-13P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.