
No Hunting or Trespassing 12"X08" Diamond Grade Cubed Reflective (DG3) 080
Mfr # DCS08DOR1208CUS00213
Zoro # G912524042
product price: $17.35
/eaKey Features
Header
No Hunting or Trespassing
Legend
No Hunting or Trespassing
Width
12 in
Height
8 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS08DOR1208CUS00213
Zoro #
G912524042
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
8 in
Thickness
0.08 in
Details
Header
No Hunting or Trespassing
Legend
No Hunting or Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, .5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: .5"; Legend (Text) Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.