
No Lifeguard On Duty, 18 in W x Horizontal Rectangle, Aluminum Sign
Mfr # DCS10HYE1812CUS00182
Zoro # G215895115
product price: $29.35
/eaKey Features
Sign Material
Aluminum Sign
Length
12 in
Width
18 in
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HYE1812CUS00182
Zoro #
G215895115
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
18 in
Thickness
0.1 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
No Lifeguard On Duty
Description
No Lifeguard On Duty 18X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00182, Sign Category:, Specialty, Header/Legend:, No Lifeguard On Duty, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.