No Lifeguard On Duty, 18 in W x Horizontal Rectangle, Aluminum Sign
- Mfr # DCS12HYE1812CUS00182
- Zoro # G915895125
product price:Â
$
33.75
/ea
Key Features
Sign Material
Aluminum Sign
Length
12 in
Width
18 in
Thickness
0.125 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS12HYE1812CUS00182
- Zoro #
- G915895125
- UPC #
- -
- Country of Origin
- United States
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Horizontal Rectangle
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
- Sign Background Color
- Yellow
- Header
- No Lifeguard On Duty
- Header Legend Color
- Black
Dimensions
- Length
- 12 in
- Width
- 18 in
- Thickness
- 0.125 in
Description
No Lifeguard On Duty 18X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00182, Sign Category:, Specialty, Header/Legend:, No Lifeguard On Duty, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.