No Lifeguard On Duty, Aluminum, 12 in x 18 in

  • Mfr # DCS08HYE1812CUS00182

  • Zoro # G512528044


product price: $23.99
/ea

Key Features

Legend
No Lifeguard On Duty
Sign Material
Aluminum
Height
12 in
Width
18 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS08HYE1812CUS00182
Zoro #
G512528044
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
18 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
No Lifeguard On Duty
Sign Material
Aluminum
Sign Shape
Horizontal Rectangle
Retroreflective Grade
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
MUTCD Code
CUS00182
Header
No Lifeguard On Duty
Sign Background Color
Yellow
Legend Color
Black

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, CUS00182 CUS00182

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.