
No Maintenance, 36 in W x Diamond, Aluminum Sign
Mfr # DUS06DFY3636W70-2
Zoro # G215895054
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
36 in
Width
36 in
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFY3636W70-2
Zoro #
G215895054
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
36 in
Thickness
0.063 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Diamond
Header
No Maintenance
Header Legend Color
Black
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Description
No Maintenance 36X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W70-2, Sign Category:, Warning, Header/Legend:, No Maintenance, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.