Shop SIGN SOLUTIONS USA
See all product information
Create Account
No Maintenance, 48 in W x Diamond, Aluminum Sign
- Mfr # DUS12DYE4848W70-2
- Zoro # G415898176
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
48 in
Width
48 in
Thickness
0.125 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS12DYE4848W70-2
- Zoro #
- G415898176
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Width
- 48 in
- Thickness
- 0.125 in
Details
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Diamond
- Header
- No Maintenance
- Header Legend Color
- Black
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
- Sign Background Color
- Yellow
Description
No Maintenance 48X48 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W70-2, Sign Category:, Warning, Header/Legend:, No Maintenance, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.