No Maintenance, Aluminum, 30 in x 30 in

  • Mfr # DUS08DYE3030W70-2

  • Zoro # G812525040


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Legend
No Maintenance
Sign Material
Aluminum
Height
30 in
Width
30 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS08DYE3030W70-2
Zoro #
G812525040
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
30 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
No Maintenance
Sign Material
Aluminum
Retroreflective Grade
3M Diamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Diamond
MUTCD Code
W70-2
Sign Background Color
Yellow
Legend Color
Black
Header
No Maintenance

Description

  • •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 30" Center; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1-7/8"; ;
, W70-2 W70-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.