Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Pets Allowed In Pool Area, Aluminum, 18 in x 12 in

  • Mfr # DCS08DWT1218CUS00188

  • Zoro # G812526290


product price: $29.99
/ea

Key Features

Legend
No Pets Allowed In Pool Area
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS08DWT1218CUS00188
Zoro #
G812526290
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
No Pets Allowed In Pool Area
Sign Material
Aluminum
Sign Shape
Vertical Rectangle
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Header
No Pets Allowed In Pool Area
Legend Color
Red, Blue, Black
MUTCD Code
CUS00188
Sign Background Color
White

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, CUS00187 CUS00188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.