Shop SIGN SOLUTIONS USA
See all product information
Create Account
No Pets Allowed In Pool Area, Aluminum, 18 in x 12 in
- Mfr # DCS08HWT1218CUS00188
- Zoro # G412525198
product price:Â
$
23.99
/ea
Key Features
Legend
No Pets Allowed In Pool Area
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS08HWT1218CUS00188
- Zoro #
- G412525198
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Width
- 12 in
- Thickness
- 0.08 in
- Hole Size
- 7/16 in
Details
- Legend
- No Pets Allowed In Pool Area
- Sign Material
- Aluminum
- Retroreflective Grade
- 3M High Intensity Prismatic Reflective White Sheeting Series 3930
- Sign Shape
- Vertical Rectangle
- MUTCD Code
- CUS00188
- Sign Background Color
- White
- Legend Color
- Red, Blue, Black
- Header
- No Pets Allowed In Pool Area
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.