
No Public Dumping, 24 in W x Octagon, Aluminum Sign
Mfr # DCS10HWT2424CUS00099
Zoro # G415895151
product price: $72.15
/eaKey Features
Sign Material
Aluminum Sign
Length
24 in
Width
24 in
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS10HWT2424CUS00099
Zoro #
G415895151
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
0.1 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Octagon
Header
No Public Dumping
Header Legend Color
Black & Red
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Description
No Public Dumping 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00099, Sign Category:, Specialty, Header/Legend:, No Public Dumping, Legend, Text Color:, Black & Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.