Zoro Homepage

No Smoking Sign, 14 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS10HWT1410CUS00072

  • Zoro # G015896169


product price: $24.95
/ea

Key Features

Sign Shape
Horizontal Rectangle
Header
Notice Symbol No Smoking within 20 FT
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HWT1410CUS00072
Zoro #
G015896169
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
10 in
Thickness
0.1 in

Details

Sign Shape
Horizontal Rectangle
Header
Notice Symbol No Smoking within 20 FT
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Item
No Smoking Sign
Sign Background Color
White
UV Resistant
Yes

Description

Notice No Smoking within 20 FT 14X10 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00072, Sign Category:, Specialty, Header/Legend:, Notice Symbol No Smoking within 20 FT, Legend, Text Color:, Black & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Corner Holes, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products