Zoro Homepage

No Smoking Sign, 8 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS06HWT0812CUS00227

  • Zoro # G615896170


product price: $14.69
/ea

Key Features

Sign Material
Aluminum Sign
Thickness
0.063 in
Width
8 in
Sign Shape
Horizontal Rectangle
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HWT0812CUS00227
Zoro #
G615896170
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
8 in
Length
12 in

Details

Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
No Smoking Sign
UV Resistant
Yes
Header
Smoking and Use of Tobacco Products

Description

Smoking and Use of Tobacco Products 08X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00227, Sign Category:, Specialty, Header/Legend:, Smoking and Use of Tobacco Products, Legend, Text Color:, Red, Blue, Black, Teal, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products