Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 8 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS10DWT0812CUS00227

  • Zoro # G215896174


product price: $19.15
/ea

Key Features

Width
8 in
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DWT0812CUS00227
Zoro #
G215896174
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Length
12 in
Thickness
0.1 in

Details

UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Item
No Smoking Sign
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Smoking and Use of Tobacco Products
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Smoking and Use of Tobacco Products 08X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00227, Sign Category:, Specialty, Header/Legend:, Smoking and Use of Tobacco Products, Legend, Text Color:, Red, Blue, Black, Teal, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.