Zoro Homepage

No Smoking Sign, 8 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS10HWT0812CUS00227

  • Zoro # G115896168


product price: $17.59
/ea

Key Features

Header
Smoking and Use of Tobacco Products
Length
12 in
UV Resistant
Yes
Thickness
0.1 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HWT0812CUS00227
Zoro #
G115896168
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.1 in
Width
8 in

Details

Header
Smoking and Use of Tobacco Products
Item
No Smoking Sign
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Smoking and Use of Tobacco Products 08X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00227, Sign Category:, Specialty, Header/Legend:, Smoking and Use of Tobacco Products, Legend, Text Color:, Red, Blue, Black, Teal, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products