Zoro Homepage

No Smoking Sign, 8 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS12HWT0812CUS00227

  • Zoro # G415896172


product price: $19.15
/ea

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Thickness
0.125 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT0812CUS00227
Zoro #
G415896172
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
12 in
Width
8 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Item
No Smoking Sign
Header
Smoking and Use of Tobacco Products
Sign Background Color
White

Description

Smoking and Use of Tobacco Products 08X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00227, Sign Category:, Specialty, Header/Legend:, Smoking and Use of Tobacco Products, Legend, Text Color:, Red, Blue, Black, Teal, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.