
No Trespassing 18"X12" Diamond Grade Cubed Reflective (DG3) 080
Mfr # DCS08DWT1812CUS00093
Zoro # G812526306
product price: $29.99
/eaKey Features
Header
No Trespassing
Legend
No Trespassing
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS08DWT1812CUS00093
Zoro #
G812526306
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
12 in
Thickness
0.08 in
Details
Header
No Trespassing
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"; Legend (Text) Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.