Shop SIGN SOLUTIONS USA
See all product information
Create Account
Notice Any Material Handling, 12 in W x Horizontal Rectangle, Aluminum Sign
- Mfr # DCS06HWT1208CUS00073
- Zoro # G315908517
product price:Â
$
13.35
/ea
Key Features
Sign Material
Aluminum Sign
Length
8 in
Width
12 in
Thickness
0.063 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS06HWT1208CUS00073
- Zoro #
- G315908517
- UPC #
- -
- Country of Origin
- United States
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Horizontal Rectangle
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- Sign Background Color
- White
- Header
- Notice Any Material Handling
- Header Legend Color
- Black & Blue
Dimensions
- Length
- 8 in
- Width
- 12 in
- Thickness
- 0.063 in
Description
Notice Any Material Handling 12X08 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00073, Sign Category:, Specialty, Header/Legend:, Notice Any Material Handling , Legend, Text Color:, Black & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.