
Notice Any Material Handling, 12 in W x Horizontal Rectangle, Aluminum Sign
Mfr # DCS10HWT1208CUS00073
Zoro # G915907354
product price: $21.99
/eaKey Features
Sign Material
Aluminum Sign
Length
8 in
Width
12 in
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HWT1208CUS00073
Zoro #
G915907354
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Width
12 in
Thickness
0.1 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header Legend Color
Black & Blue
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Notice Any Material Handling
Description
Notice Any Material Handling 12X08 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00073, Sign Category:, Specialty, Header/Legend:, Notice Any Material Handling , Legend, Text Color:, Black & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, .5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.