Zoro Homepage

Notice Any Material Handling, Aluminum, 8 in x 12 in

  • Mfr # DCS09DWT1208CUS00073

  • Zoro # G812524005


product price: $19.15
/ea

Key Features

Legend
Notice Any Material Handling
Sign Material
Aluminum
Height
8 in
Width
12 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS09DWT1208CUS00073
Zoro #
G812524005
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
12 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Notice Any Material Handling
Sign Material
Aluminum
Sign Shape
Horizontal Rectangle
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Legend Color
Black & Blue
Sign Background Color
White
MUTCD Code
CUS00073
Header
Notice Any Material Handling

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, .5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: .5"; ;
, CUS00072 CUS00073

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.