Shop SIGN SOLUTIONS USA
See all product information
Create Account
Parking Sign, 12 in W, Aluminum Sign, Blue
- Mfr # DCS06DWT1218CUS00189
- Zoro # G215899687
product price:Â
$
30.79
/ea
Key Features
Header
Symbol Reserved For Expectant Mothers
Width
12 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS06DWT1218CUS00189
- Zoro #
- G215899687
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Sign
- Header
- Symbol Reserved For Expectant Mothers
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- Blue
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- White
Dimensions
- Width
- 12 in
- Thickness
- 0.063 in
- Length
- 18 in
Description
Reserved For Expectant Mothers 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00189, Sign Category:, Specialty, Header/Legend:, Symbol Reserved For Expectant Mothers, Legend, Text Color:, White, Background Color:, Blue, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.