Zoro Homepage

Parking Sign, 12 in W, Aluminum Sign, Blue

  • Mfr # DCS06DWT1218CUS00190

  • Zoro # G715899675


product price: $30.79
/ea

Key Features

UV Resistant
Yes
Sign Shape
Vertical Rectangle
Width
12 in
Header Legend Color
White & Red
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DWT1218CUS00190
Zoro #
G715899675
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
18 in
Thickness
0.063 in

Details

UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header Legend Color
White & Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
Blue
Sign Material
Aluminum Sign
Header
Symbol Reserved For Expectant Mothers
Item
Parking Sign

Description

Reserved For Expectant Mothers 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00190, Sign Category:, Specialty, Header/Legend:, Symbol Reserved For Expectant Mothers, Legend, Text Color:, White & Red, Background Color:, Blue, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.