
Parking Sign, 12 in W, Aluminum Sign, Blue
Mfr # DCS10HWT1218CUS00190
Zoro # G315894735
product price:Â $29.35
/eaKey Features
Thickness
0.1 in
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header Legend Color
White & Red
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HWT1218CUS00190
Zoro #
G315894735
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
12 in
Length
18 in
Details
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header Legend Color
White & Red
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
Blue
Item
Parking Sign
Header
Symbol Reserved For Expectant Mothers
Description
Reserved For Expectant Mothers 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00190, Sign Category:, Specialty, Header/Legend:, Symbol Reserved For Expectant Mothers, Legend, Text Color:, White & Red, Background Color:, Blue, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.