
Parking Sign, 12 in W, Aluminum Sign, GREEN
Mfr # DCS06DWT1218CUS00179
Zoro # G815899742
product price: $30.79
/eaKey Features
Header Legend Color
White
Sign Shape
Vertical Rectangle
Width
12 in
Length
18 in
Sign Background Color
GREEN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DWT1218CUS00179
Zoro #
G815899742
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
18 in
Thickness
0.063 in
Details
Header Legend Color
White
Item
Parking Sign
Sign Shape
Vertical Rectangle
Sign Background Color
GREEN
Header
Emergency Personnel Parking
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Emergency Personnel Parking 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00179, Sign Category:, Specialty, Header/Legend:, Emergency Personnel Parking, Legend, Text Color:, White, Background Color:, GREEN, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.