
Parking Sign, 12 in W, Aluminum Sign, GREEN
Mfr # DCS12HWT1218CUS00179
Zoro # G315908555
product price:Â $33.75
/eaKey Features
Header
Emergency Personnel Parking
UV Resistant
Yes
Sign Background Color
GREEN
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12HWT1218CUS00179
Zoro #
G315908555
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.125 in
Details
Header
Emergency Personnel Parking
Item
Parking Sign
UV Resistant
Yes
Sign Background Color
GREEN
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header Legend Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Emergency Personnel Parking 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00179, Sign Category:, Specialty, Header/Legend:, Emergency Personnel Parking, Legend, Text Color:, White, Background Color:, GREEN, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.