Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS06DWT1218CUS00139

  • Zoro # G215896525


product price: $30.79
/ea

Key Features

UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
No Parking Anytime TowedSymbol
Sign Shape
Vertical Rectangle
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DWT1218CUS00139
Zoro #
G215896525
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
18 in
Thickness
0.063 in

Details

Item
Parking Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
No Parking Anytime TowedSymbol
Sign Shape
Vertical Rectangle
Sign Background Color
White
Header Legend Color
Red
Sign Material
Aluminum Sign

Description

No Parking Anytime Towed 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00139, Sign Category:, Specialty, Header/Legend:, No Parking Anytime TowedSymbol , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.