
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS06DWT1218CUS00192
Zoro # G115899626
product price: $30.79
/eaKey Features
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Reserved Tenant Parking Only
Sign Shape
Vertical Rectangle
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DWT1218CUS00192
Zoro #
G115899626
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
12 in
Length
18 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Reserved Tenant Parking Only
Sign Shape
Vertical Rectangle
Item
Parking Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Red
Description
Reserved Tenant Parking Only 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00192, Sign Category:, Specialty, Header/Legend:, Reserved Tenant Parking Only, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.