Zoro Homepage

Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS06DWT1218CUS00209

  • Zoro # G415899395


product price: $30.79
/ea

Key Features

Header Legend Color
Red & Blue
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Length
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DWT1218CUS00209
Zoro #
G415899395
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
12 in
Thickness
0.063 in

Details

Header Legend Color
Red & Blue
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header
Veteran Parking Only
UV Resistant
Yes
Item
Parking Sign
Sign Background Color
White

Description

Veteran Parking Only 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00209, Sign Category:, Specialty, Header/Legend:, Veteran Parking Only, Legend, Text Color:, Red & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.