Zoro Homepage

Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS06DWT1224CUS00068

  • Zoro # G415899470


product price: $41.15
/ea

Key Features

Header
Reserved Parking (logo) Van Access
Sign Background Color
White
Length
24 in
Sign Shape
Vertical Rectangle
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DWT1224CUS00068
Zoro #
G415899470
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Thickness
0.063 in
Width
12 in

Details

Header
Reserved Parking (logo) Van Access
Sign Background Color
White
Sign Shape
Vertical Rectangle
Header Legend Color
Blue & Green
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Parking Sign
Sign Material
Aluminum Sign

Description

Reserved Parking Logo Van Access 12X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00068, Sign Category:, Specialty, Header/Legend:, Reserved Parking, logo Van Access, Legend, Text Color:, Blue & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.