
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS06HWT1218CUS00124
Zoro # G915909051
product price:Â $22.69
/eaKey Features
Length
18 in
Sign Shape
Vertical Rectangle
Width
12 in
Thickness
0.063 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06HWT1218CUS00124
Zoro #
G915909051
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.063 in
Details
Item
Parking Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
90 Min Parking 8-5
Header Legend Color
Green
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Description
90 Min Parking 8 5 12X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00124, Sign Category:, Specialty, Header/Legend:, 90 Min Parking 8-5, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.