
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS06HWT1218CUS00133
Zoro # G415894772
product price:Â $24.95
/eaKey Features
Thickness
0.063 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Width
12 in
Header Legend Color
Blue
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS06HWT1218CUS00133
Zoro #
G415894772
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
12 in
Length
18 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Blue
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Header
No Parking Access Aisle
UV Resistant
Yes
Item
Parking Sign
Description
No Parking Access Aisle 12X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00133, Sign Category:, Specialty, Header/Legend:, No Parking Access Aisle, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.