
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS06HWT1218CUS00176
Zoro # G715894786
product price:Â $24.95
/eaKey Features
Width
12 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Purple
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06HWT1218CUS00176
Zoro #
G715894786
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
18 in
Thickness
0.063 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Purple
Sign Background Color
White
Item
Parking Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Header
Principal Parking
Description
Principal Parking 12X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00176, Sign Category:, Specialty, Header/Legend:, Principal Parking, Legend, Text Color:, Purple, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.