Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS06HWT1218CUS00193

  • Zoro # G215894705


product price:  $24.95
/ea

Key Features

UV Resistant
Yes
Header
Visitor Parking Only
Sign Material
Aluminum Sign
Length
18 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HWT1218CUS00193
Zoro #
G215894705
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.063 in
Width
12 in

Details

UV Resistant
Yes
Header
Visitor Parking Only
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Sign Background Color
White
Sign Shape
Vertical Rectangle
Item
Parking Sign

Description

Visitor Parking Only 12X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00193, Sign Category:, Specialty, Header/Legend:, Visitor Parking Only, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.