Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS06HWT1218CUS00208

  • Zoro # G415894710


product price:  $24.95
/ea

Key Features

Header Legend Color
Red & Blue
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Length
18 in
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HWT1218CUS00208
Zoro #
G415894710
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.063 in
Width
12 in

Details

Header Legend Color
Red & Blue
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Item
Parking Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Header
Veteran Parking Only
Sign Material
Aluminum Sign

Description

Veteran Parking Only 12X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00208, Sign Category:, Specialty, Header/Legend:, Veteran Parking Only, Legend, Text Color:, Red & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.