
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS10DWT1218CUS00060
Zoro # G215896839
product price: $35.19
/eaKey Features
Length
18 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Blue
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1218CUS00060
Zoro #
G215896839
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.1 in
Width
12 in
Details
UV Resistant
Yes
Item
Parking Sign
Sign Material
Aluminum Sign
Header Legend Color
Blue
Sign Background Color
White
Sign Shape
Vertical Rectangle
Header
StorkSymbol Reserve For Expectant
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Stork Reserve For Expectant 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00060, Sign Category:, Specialty, Header/Legend:, StorkSymbol Reserve For Expectant, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.