
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS10DWT1218CUS00066
Zoro # G815896895
product price: $35.19
/eaKey Features
Sign Shape
Vertical Rectangle
Length
18 in
Width
12 in
UV Resistant
Yes
Header Legend Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1218CUS00066
Zoro #
G815896895
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.1 in
Details
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Header Legend Color
Blue
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Header
Symbol Parking, Vehicle ID RequiRed
Sign Material
Aluminum Sign
Description
Parking, Vehicle ID Required 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00066, Sign Category:, Specialty, Header/Legend:, Symbol Parking, Vehicle ID RequiRed, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.