
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS10DWT1218CUS00126
Zoro # G415894536
product price: $35.19
/eaKey Features
Sign Shape
Vertical Rectangle
Thickness
0.1 in
Header Legend Color
Green & Blue
Length
18 in
Header
EVSymbol Electric Vehicle Parking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1218CUS00126
Zoro #
G415894536
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
18 in
Width
12 in
Details
Sign Shape
Vertical Rectangle
Header Legend Color
Green & Blue
Header
EVSymbol Electric Vehicle Parking
UV Resistant
Yes
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Background Color
White
Description
EV Electric Vehicle Parking 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00126, Sign Category:, Specialty, Header/Legend:, EVSymbol Electric Vehicle Parking, Legend, Text Color:, Green & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.