Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS10DWT1218CUS00147

  • Zoro # G215894323


product price: $35.19
/ea

Key Features

Width
12 in
Sign Material
Aluminum Sign
Header
No Parking Here To Corner
Header Legend Color
Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DWT1218CUS00147
Zoro #
G215894323
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
18 in
Thickness
0.1 in

Details

Sign Material
Aluminum Sign
Header
No Parking Here To Corner
Header Legend Color
Red
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Sign Shape
Vertical Rectangle
UV Resistant
Yes

Description

No Parking Here To Corner 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00147, Sign Category:, Specialty, Header/Legend:, No Parking Here To Corner, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.