
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS10DWT1218CUS00154
Zoro # G115894041
product price: $35.19
/eaKey Features
Width
12 in
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header
No ParkingSymbol Fire Lane ->
Header Legend Color
Red & Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1218CUS00154
Zoro #
G115894041
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.1 in
Length
18 in
Details
Item
Parking Sign
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header
No ParkingSymbol Fire Lane ->
Header Legend Color
Red & Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Background Color
White
Description
No Parking Fire Lane > 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00154, Sign Category:, Specialty, Header/Legend:, No ParkingSymbol Fire Lane ->, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.