Zoro Homepage

Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS10DWT1218CUS00212

  • Zoro # G215896334


product price: $35.19
/ea

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Red
Thickness
0.1 in
Length
18 in
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DWT1218CUS00212
Zoro #
G215896334
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
18 in
Width
12 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Parking Sign
Header Legend Color
Red
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Background Color
White
Header
No Parking Fire Lane <->

Description

No Parking Fire Lane < > 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00212, Sign Category:, Specialty, Header/Legend:, No Parking Fire Lane <->, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.