Zoro Homepage

Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS10DWT1224CUS00075

  • Zoro # G015896404


product price: $46.95
/ea

Key Features

Thickness
0.1 in
Width
12 in
Header
Nov 1 To Apr 15 No Parking (Logo )
UV Resistant
Yes
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DWT1224CUS00075
Zoro #
G015896404
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
12 in
Length
24 in

Details

Header
Nov 1 To Apr 15 No Parking (Logo )
UV Resistant
Yes
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Parking Sign
Header Legend Color
Black & Red
Sign Shape
Vertical Rectangle

Description

Nov 1 To Apr 15 No Parking Logo 12X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00075, Sign Category:, Specialty, Header/Legend:, Nov 1 To Apr 15 No Parking, Logo , Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.