Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS10HWT1212CUS00067

  • Zoro # G315907275


product price:  $22.69
/ea

Key Features

Length
12 in
UV Resistant
Yes
Thickness
0.1 in
Sign Material
Aluminum Sign
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HWT1212CUS00067
Zoro #
G315907275
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.1 in
Width
12 in

Details

UV Resistant
Yes
Sign Material
Aluminum Sign
Item
Parking Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Sign Background Color
White
Header
Unauthorized Parking Mandates
Sign Shape
Square

Description

Unauthorized Parking Mandates 12X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00067, Sign Category:, Specialty, Header/Legend:, Unauthorized Parking Mandates, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.