Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS10HWT1218CUS00060

  • Zoro # G715907066


product price:  $26.69
/ea

Key Features

Header Legend Color
Blue
Sign Shape
Vertical Rectangle
Width
12 in
Sign Material
Aluminum Sign
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HWT1218CUS00060
Zoro #
G715907066
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.1 in
Length
18 in

Details

Header Legend Color
Blue
Sign Shape
Vertical Rectangle
Item
Parking Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
White
Header
StorkSymbol Reserve For Expectant
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Stork Reserve For Expectant 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00060, Sign Category:, Specialty, Header/Legend:, StorkSymbol Reserve For Expectant, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.