
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS10HWT1218CUS00131
Zoro # G315908487
product price:Â $29.35
/eaKey Features
Sign Material
Aluminum Sign
Sign Background Color
White
Thickness
0.1 in
Sign Shape
Vertical Rectangle
Header
No Overnight Parking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HWT1218CUS00131
Zoro #
G315908487
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
12 in
Length
18 in
Details
Sign Material
Aluminum Sign
Sign Background Color
White
Sign Shape
Vertical Rectangle
Item
Parking Sign
Header
No Overnight Parking
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Red
UV Resistant
Yes
Description
No Overnight Parking 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00131, Sign Category:, Specialty, Header/Legend:, No Overnight Parking , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.