
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS10HWT1218CUS00144
Zoro # G915908245
product price:Â $29.35
/eaKey Features
Thickness
0.1 in
Sign Background Color
White
Sign Material
Aluminum Sign
Header
No Parking Bike Lane
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS10HWT1218CUS00144
Zoro #
G915908245
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
12 in
Length
18 in
Details
Item
Parking Sign
Sign Background Color
White
Sign Material
Aluminum Sign
Header
No Parking Bike Lane
Sign Shape
Vertical Rectangle
Header Legend Color
Red
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
No Parking Bike Lane 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00144, Sign Category:, Specialty, Header/Legend:, No Parking Bike Lane, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.