
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS10HWT1218CUS00158
Zoro # G215909003
product price:Â $29.35
/eaKey Features
Length
18 in
Sign Shape
Vertical Rectangle
Thickness
0.1 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HWT1218CUS00158
Zoro #
G215909003
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.1 in
Width
12 in
Details
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Parking Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Red
Sign Background Color
White
Header
No Parking Tow Away ZoneSymbol
Description
No Parking Tow Away Zone 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00158, Sign Category:, Specialty, Header/Legend:, No Parking Tow Away ZoneSymbol , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.