Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS10HWT1218CUS00207

  • Zoro # G415894765


product price:  $29.35
/ea

Key Features

Sign Material
Aluminum Sign
UV Resistant
Yes
Header
FlagSymbol Veteran Parking Only
Header Legend Color
Red & Blue
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HWT1218CUS00207
Zoro #
G415894765
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
18 in
Thickness
0.1 in

Details

Sign Material
Aluminum Sign
UV Resistant
Yes
Header
FlagSymbol Veteran Parking Only
Header Legend Color
Red & Blue
Sign Shape
Vertical Rectangle
Item
Parking Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White

Description

Flag Veteran Parking Only 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00207, Sign Category:, Specialty, Header/Legend:, FlagSymbol Veteran Parking Only, Legend, Text Color:, Red & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.